Skip Content
DRILL STUB-135SP 1896 BL 15/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB-135SP 1896 BL 15/32

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1896-23486
  • Mfr. Model # 1896-23486
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 502
  • Shipping Weight 6.0 lbs

Product Details

CLE-line screw machine length drills, list No. 1896 surface treated shank high speed steel, 135 degree split point, black finish. Material applications: tool steel, alloyed steel, carbon steels, and cast iron.

Technical Specs

  • Application For Alloy, Carbon and Tool Steels and Cast Iron
  • Decimal Equivalent 0.4688
  • Item Screw Machine Drills
  • Flute Length 2.1250"
  • List Number 1896
  • Shank Dia. 15/32"
  • Point Type Split
  • Grade Heavy-Duty
  • Overall Length 3.6250"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 15/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Flute Type Spiral

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list