!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW MACHINE DRILL BIT, #23, HSS, 2.0625 IN OVERALL LENGTH, 1.0625 IN SHANK, FRACTIONAL INCH

SCREW MACHINE DRILL BIT, #23, HSS, 2.0625 IN OVERALL LENGTH, 1.0625 IN SHANK, FRACTIONAL INCH

CLARKSON-OSBORN

SCREW MACHINE DRILL BIT, #23, HSS, 2.0625 IN OVERALL LENGTH, 1.0625 IN SHANK, FRACTIONAL INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, #23, HSS, 2.0625 IN OVERALL LENGTH, 1.0625 IN SHANK, FRACTIONAL INCH

SCREW MACHINE DRILL BIT, #23, HSS, 2.0625 IN OVERALL LENGTH, 1.0625 IN SHANK, FRACTIONAL INCH

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.75 / EACH

EHC: EHC :
Min Qty 10 = $37.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSBDR12223
  • Mfr. Model # DR12223
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This screw machine drill bit is made of high speed steel and has a 1.0625 inch long shank. This screw machine length drill bit has fractional inch measurements. It has a 2.0625 inch stubby length. Plus it has 10 1 inch regular spiral flutes, and a split point drill point.

Technical Specs

  • Item Screw Machine Length Drill Bit
  • Measurement System Fractional Inch
  • Drill Bit Point Type Split Point
  • Number of Flutes 10
  • Shank Length 1.0625 in
  • Drill Length Class Screw Machine Length
  • Web Construction Split
  • Decimal Equivalent 0.1540 in
  • Material - Machining High Speed Steel
  • Flute Type Spiral
  • Flute Length 1 in
  • Overall Length 2.063 in
  • Drill Bit Grouping Individual
  • List Number DR12

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list