Skip Content
DRILL STUB 135 DEG S/P NO. 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 135 DEG S/P NO. 2

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR12202
  • Mfr. Model # DR12202
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Letter Size #2
  • Decimal Equivalent 0.221
  • Material High Speed Steel
  • Number of Pieces 10
  • Overall Length 2-7/16"
  • Point Type Split Type
  • Item Machine Drill
  • Flute Length 1-5/16"
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List