Skip Content
DRILL STUB 135 DEG S/P 31/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 135 DEG S/P 31/64

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR12031
  • Mfr. Model # DR12031
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

General purpose stub drill. High speed steel, 135 degree split point. Size 31/64 inch.

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 0.4844
  • Grade HSS
  • Item Screw Machine Drills
  • Flute Length 2"
  • Overall Length 4"
  • Point Type Split
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 31/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list