Skip Content
DRILL STUB 135 DEG S/P 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL STUB 135 DEG S/P 1/16

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR12004
  • Mfr. Model # DR12004
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose stub drill. High speed steel, 135 degree split point. Size 1/16 inch.

Technical Specs

  • Overall Length 1-11/32"
  • Application General Purpose
  • Grade HSS
  • Item Screw Machine Drills
  • Decimal Equivalent 0.0625
  • Point Type Split
  • Flute Length 13/32"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1/16"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list