Skip Content
DRILL STEP UNIBIT 1/8-1/2X1/4X3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STEP UNIBIT 1/8-1/2X1/4X3/8IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR1
  • Mfr. Model # 1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.1 lbs

Product Details

Multiple hole sizes step drill 1/8-1/2 x 1/4 x 3/8, increments 1/32 inch, 13 holes, deburring is automatic, 3-flatted shank prevents slippage in drill chuck.

Technical Specs

  • Finish Bright
  • Material HSS
  • Item Step Drill Bit
  • Number of Flutes 1
  • Number of Hole Sizes 13
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Shank Type Hex
  • Shank Size 1/4"
  • Step Thickness 1/32"
  • Bit Length 3-1/8"
  • Size Range 1/8" - 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list