Skip Content
DRILL STEP COBALT 9/16-1X1/16 INC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STEP COBALT 9/16-1X1/16 INC

IRWIN UNIBIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW10220CB
  • Mfr. Model # 10220CB
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.25 lbs

Product Details

Cobalt bits resist heat build up and have a 3-sided flattened shank that eliminates slipping in the drill clutch. Recommended for stainless steel applications.

Technical Specs

  • Finish Steam Oxide
  • Material Cobalt HSS
  • Number of Flutes 1
  • Item Unibit Step Drill
  • Number of Hole Sizes 8
  • Shank Type Hex
  • Shank Size 1/2"
  • Sizes Included 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Step Thickness 1/16"
  • Bit Length 3"
  • Size Range 9/16" - 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List