Skip Content
DRILL STEP COBALT 7/8+1-1/8IN HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STEP COBALT 7/8+1-1/8IN HOLES

IRWIN UNIBIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW10239CB
  • Mfr. Model # 10239CB
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.3 lbs

Product Details

Cobalt bits resist heat build up and have a 3-sided flattened shank that eliminates slipping in the drill clutch. Recommended for stainless steel applications.

Technical Specs

  • Item Step Drill Bit
  • Finish Steam Oxide
  • Material Cobalt
  • Number of Hole Sizes 2
  • Number of Flutes 1
  • Shank Type Hex
  • Sizes Included 7/8", 1-1/8"
  • Shank Size 7/16"
  • Bit Length 3-1/8"
  • Size Range 7/8" - 1-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List