Skip Content
DRILL STEP COBALT 3/16-1/2X1/16 INC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STEP COBALT 3/16-1/2X1/16 INC

IRWIN UNIBIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW10232CB
  • Mfr. Model # 10232CB
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.1 lbs

Product Details

Cobalt bits resist heat build up and have a 3-sided flattened shank that eliminates slipping in the drill clutch. Recommended for stainless steel applications.

Technical Specs

  • Item Unibit Step Drill
  • Material Cobalt HSS
  • Finish Steam Oxide
  • Number of Hole Sizes 6
  • Sizes Included 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
  • Number of Flutes 1
  • Shank Type Hex
  • Step Thickness 1/16"
  • Bit Length 3-1/8"
  • Size Range 3/16" - 1/2"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list