Skip Content
DRILL STEP 9 MULTI HOLE SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STEP 9 MULTI HOLE SIZES

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR3
  • Mfr. Model # 3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.145 lbs

Product Details

Multiple hole size step drill, 9 holes, 1/4-3/4 inch diameter, increments 1/16 inch, shank size 3/8 inch.

Technical Specs

  • Finish Titanium Nitride
  • Item Step Drill Bit
  • Material HSS
  • Number of Flutes 1
  • Number of Hole Sizes 9
  • Sizes Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Shank Size 1/4"
  • Bit Length 2-3/4"
  • Size Range 1/4" - 3/4"
  • Step Thickness 1/16"
  • Shank Type Hex

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List