DRILL,CARBIDE,BRIGHT,7/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL,CARBIDE,BRIGHT,7/16"

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53737
  • Mfr. Model # B53737
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 511
  • Shipping Weight 0.27 lbs

Product Details

Jobber length solid carbide drill. Bright finish. 118 degree point. Applications include non-ferrous metal, cast iron and steel. Size 7/16

Technical Specs

  • Drill Bit Size 7/16"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list