Skip Content
DRILL SLOT LONG SERIES 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SLOT LONG SERIES 5/32

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBMC06010
  • Mfr. Model # MC06010
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 539
  • Shipping Weight 0.01 lbs

Product Details

2 flute center cut slot drill - HSS.

Technical Specs

  • Type Long Series
  • Length of Cut (In.) 1/2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list