DRILL RED SHANK,HSS,BLACK & GOLD,39/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL RED SHANK,HSS,BLACK & GOLD,39/64"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1877C17037
  • Mfr. Model # 1877C17037
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 1.0 lbs

Product Details

1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black and gold finish for increased lubricity and abrasion resistance. Size: 39/64 inch.

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 0.6094
  • Item Drill Bit
  • Grade General Purpose
  • Overall Length 6.0000"
  • Point Type Split
  • Shank Type Reduced Flatted
  • Shank Dia. 1/2"
  • Flute Length 3.1250"
  • List Number 1877
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 39/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black/Gold
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Number of Pieces 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list