Skip Content
DRILL SILVER/DEMING 29/32IN HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SILVER/DEMING 29/32IN HSS

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1877C17056
  • Mfr. Model # 1877C17056
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 1.0 lbs

Product Details

1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black and gold finish for increased lubricity and abrasion resistance. Size: 29/32 inch.

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 0.9062
  • Item Drill Bit
  • Grade General Purpose
  • Overall Length 6.0000"
  • Shank Dia. 1/2"
  • Point Type Split
  • Shank Type Reduced Flatted
  • List Number 1877
  • Flute Length 3.1250"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 29/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black/Gold
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list