Skip Content
DRILL SILVER/DEMING 1-7/16IN HSSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SILVER/DEMING 1-7/16IN HSSS

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1877C17090
  • Mfr. Model # 1877C17090
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 1.0 lbs

Product Details

1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black and gold finish for increased lubricity and abrasion resistance. Size: 17/16 inch.

Technical Specs

  • Application For Alloy and Carbon Steel, Cast Iron and Wood
  • Decimal Equivalent 1.4375
  • Item Reduced Shank Drill Bit
  • Overall Length 6"
  • Grade General Purpose
  • Point Type Split Point
  • List Number 1877
  • Flute Length 3-1/8"
  • Shank Type Round with Flats
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-7/16"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black/Gold
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list