Skip Content
DRILL SILVER/DEMING 1-1/16IN HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SILVER/DEMING 1-1/16IN HSS

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1877C17066
  • Mfr. Model # 1877C17066
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 0.75 lbs

Product Details

1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black and gold finish for increased lubricity and abrasion resistance. Size: 11/16 inch.

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 1.0625
  • Item Drill Bit
  • Grade General Purpose
  • Overall Length 6.0000"
  • Point Type Split
  • Shank Type Reduced Flatted
  • List Number 1877
  • Shank Dia. 1/2"
  • Flute Length 3.1250"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-1/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list