DRILL SET,HSS,STEAM OXIDE,#1-#60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,STEAM OXIDE,#1-#60

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF69865
  • Mfr. Model # 69865
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 2.062 lbs

Technical Specs

  • Item Taper Length Drill
  • Drill Bit Material High Speed Steel
  • Drill Bit Size #60-#1
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide
  • Drill Bit Grouping Drill Bit Set
  • Point Type General Purpose
  • Grade General Purpose
  • List Number 120
  • Sizes Included #60-#1
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list