Skip Content
DRILL SET S+D 190C 9/16 X16TH 8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET S+D 190C 9/16 X16TH 8PC

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190C69868
  • Mfr. Model # 190C69868
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 488
  • Shipping Weight 5.99 lbs

Product Details

High speed 1/2 inch shank cobalt prentice drill set is good for high tensile materials such as: alloys. Stainless steel, titanium, carbon steels and cast iron. Sizes 9/16 inch to 1 inch by 64ths, 8 piece set.

Technical Specs

  • Item Drill Set
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 118 Degrees
  • Number of Pieces 8
  • Grade General Purpose
  • Overall Length Set, Multiple Lengths for Various Tool Sizes
  • Application For Carbon Steel and Cast Iron
  • Shank Type Reduced
  • Sizes Included 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" And 1" With Metal Drill Index
  • Point Type Split Point
  • Shank Dia. 1/2"
  • Flute Length 3-1/8"
  • Drill Bit Size 9/16"-1" by 1/16"
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list