Skip Content
DRILL SET REDUCED SHANK S D 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET REDUCED SHANK S D 1/2 IN

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF69860
  • Mfr. Model # 69860
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.577 lbs

Technical Specs

  • Number of Pieces 8
  • Item Silver & Deming Drill
  • Drill Bit Size 9/16"-1" by 1/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Steam Oxide
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list