Skip Content
DRILL SET REDUCED SHANK S+D 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET REDUCED SHANK S+D 1/2 IN

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF69857
  • Mfr. Model # 69857
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.883 lbs

Technical Specs

  • Item Reduced Shank Drill Bit Set
  • Number of Pieces 8
  • Drill Bit Size 9/16"-1" by 1/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide
  • Drill Bit Grouping Drill Bit Set
  • Grade General Purpose
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Overall Length 6"
  • Point Type Conventional Point
  • Shank Type Round
  • Shank Dia. 1/2"
  • Sizes Included 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Flute Length 3-1/8"
  • List Number 190
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list