DRILL SET PRENTICE 8PC 9/16-1X1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET PRENTICE 8PC 9/16-1X1/16

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR50901
  • Mfr. Model # DR50901
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.54 lbs

Product Details

Black and gold prentice drill set with 3 flats. 8 piece. Sizes 9/16 to 1 inch by 16ths.

Technical Specs

  • Item Prentice Drill Set
  • Drill Bit Point Angle 135 Degrees
  • Number of Pieces 8
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list