DRILL SET M35 CO 135SP 29PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET M35 CO 135SP 29PCS

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDCS026
  • Mfr. Model # S026
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 488
  • Shipping Weight 3.52 lbs

Product Details

29-piece M35 cobalt drill bit set. 1/16 - 1/2 inch by 64ths.

Technical Specs

  • Item Drill Set Stub
  • Number of Pieces 29
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Point Type Split
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material Cobalt Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list