Skip Content
DRILL SET JOBBER LENGH GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET JOBBER LENGH GP

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF69897
  • Mfr. Model # 69897
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 0.061 lbs

Technical Specs

  • Number of Pieces 20
  • Item Jobber Drill
  • Drill Bit Material High Speed Steel
  • Drill Bit Size #80-#61
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Point Type Conventional Point
  • Sizes Included #80-#61
  • List Number 150T
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list