DRILL SET 1/16"-1/2" #1-#60 1MM-13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET 1/16"-1/2" #1-#60 1MM-13MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF57726
  • Mfr. Model # 57726
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.29 lbs

Technical Specs

  • Item Jobber Drill
  • Number of Pieces 114
  • Point Type Radial
  • Sizes Included 1/16" - 1/2" x 1/64", #1 - #60, 1 mm -13 mm x 0.5 mm
  • Standards ASME B94.11M-1993
  • List Number 150
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Size 1/16"-1/2" by 1/64", #60-#1, 1.0mm-13.0mm by 0.5mm
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Shank Dia. 1/16"-1/2", #60-#1, A -Z, 1.0mm-13.0mm
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list