Skip Content
DRILL SET JOBBER LENGH GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET JOBBER LENGH GP

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF49911
  • Mfr. Model # 49911
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Jobber Drill Bit Set
  • Number of Pieces 13
  • Drill Bit Size 1/16"-1/4" by 1/64"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Includes Metal Drill Index
  • Point Type Radial
  • Standards General Purpose
  • Shank Dia. 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit Set
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
  • Drill Bit Dimension Type Fractional Inch
  • List Number 150D
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list