DRILL SET,HSS,TIN,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,TIN,0

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF69883
  • Mfr. Model # 69883
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 0.024 lbs

Technical Specs

  • Item Jobber Drill
  • Number of Pieces 26
  • Drill Bit Size A-Z
  • Drill Bit Dimension Type Letter
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Point Type Conventional Point
  • Sizes Included A-Z
  • Cutting Direction Right Hand
  • List Number 150T

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list