DRILL SET,HSS,BRIGHT,1/16"-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,BRIGHT,1/16"-1/2"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF69881
  • Mfr. Model # 69881
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Item Jobber Drill Bit Set
  • Number of Pieces 15
  • Drill Bit Size 1/16"-1/2" by 1/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Includes Metal Drill Index
  • Point Type Radial
  • Standards General Purpose
  • Shank Dia. 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Cutting Direction Left Hand
  • Drill Bit Grouping Drill Bit Set
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • List Number 150L
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list