DRILL SET,COBALT,STRAW / GOLD OXIDE,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,COBALT,STRAW / GOLD OXIDE,0

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF69886
  • Mfr. Model # 69886
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.934 lbs

Technical Specs

  • Item Jobber Drill
  • Point Type Split
  • Number of Pieces 26
  • Sizes Included A - Z
  • Standards ASME B94.11M-1993
  • List Number 550
  • Drill Bit Dimension Type Letter
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Size A-Z
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list