DRILLSET COBALT STRAW/GOLDOX 1/16"-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLSET COBALT STRAW/GOLDOX 1/16"-1/2"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF57852
  • Mfr. Model # 57852
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.018 lbs

Technical Specs

  • Item Jobber Drill
  • Number of Pieces 15
  • Point Type Split
  • List Number 550
  • Sizes Included 1/16" - 1/2" x 1/32"
  • Standards ASME B94.11M-1993
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Size 1/16"-1/2" by 1/32"
  • Drill Bit Grouping Drill Bit Set
  • Shank Dia. 1/6"-1/2"
  • Includes Metal Drill Index
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list