Skip Content
DRILL SET JOBBER 29 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET JOBBER 29 PIECE

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1801C21119
  • Mfr. Model # 1801C21119
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 3.25 lbs

Product Details

135 degree split point. HSS construction. Black oxide finish.

Technical Specs

  • Includes Metal Drill Index
  • Item Jobber Drill Bit Set
  • Number of Pieces 29
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
  • Point Type Split
  • Shank Dia. 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
  • List Number 1801
  • Cutting Direction Right Hand
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Standards Heavy-Duty
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • Drill Bit Grouping Drill Bit Set

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list