Skip Content
DRILL SET JOBBER 135 DEG HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET JOBBER 135 DEG HD

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF45925
  • Mfr. Model # 45925
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Technical Specs

  • Item Jobber Drill
  • Number of Pieces 25
  • Drill Bit Size 1 mm-13 mm by 0.5 mm
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Steam Oxide
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Point Type P3 Split Point
  • Sizes Included 1.0mm, 1.5mm, 2.0mm, 2.5mm, 3.0mm, 3.5mm, 4.0mm, 4.5mm, 5.0mm, 5.5mm, 6.0mm, 6.5mm, 7.0mm, 7.5mm, 8.0mm, 8.5mm, 9.0mm, 9.5mm, 10.0mm, 10.5mm, 11.0mm, 11.5mm, 12.0mm, 12.5mm, 13.0mm
  • List Number 150ASP
  • Cutting Direction Right Hand
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list