DRILLSET STEAMOX 1/16"-1/2" A-Z #1-#60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLSET STEAMOX 1/16"-1/2" A-Z #1-#60

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF45650
  • Mfr. Model # 45650
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.868 lbs

Technical Specs

  • Item Jobber Drill
  • Number of Pieces 115
  • Drill Bit Size 1/16"-1/2" by 1/64", #60-#1, A-Z
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Steam Oxide
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Point Type Split Point
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2", #60-#1, A-Z
  • Shank Dia. 1/16"-1/2",#60-#1, A -Z
  • List Number 150ASP
  • Standards NAS 907
  • Drill Bit Dimension Type Fractional Inch, Letter, Wire
  • Cutting Direction Right Hand
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list