DRILL SET,HSS,STEAM OXIDE,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,STEAM OXIDE,0

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF45638
  • Mfr. Model # 45638
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.909 lbs

Technical Specs

  • Item Jobber Drill
  • Number of Pieces 26
  • Drill Bit Size A-Z
  • Drill Bit Dimension Type Letter
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiCN
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Point Type Split Point
  • List Number 150ASP
  • Sizes Included A-Z
  • Standards NAS 907
  • Cutting Direction Right Hand
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list