Skip Content
DRILL SET JOBBER 135 DEG HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET JOBBER 135 DEG HD

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF42800
  • Mfr. Model # 42800
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Technical Specs

  • Item Jobber Drill
  • Number of Pieces 15
  • Drill Bit Size 1/16"-1/2" by 1/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiAlN
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Point Type P3 Split Point
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Shank Dia. 1/6"-1/2"
  • List Number 150ASPTC
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list