DRILLSET COBALT STRAW/GOLDOX 1/16"-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLSET COBALT STRAW/GOLDOX 1/16"-1/2"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF47795
  • Mfr. Model # 47795
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.884 lbs

Technical Specs

  • Item Jobber Drill
  • Number of Pieces 15
  • Drill Bit Size 1/16"-1/2" by 1/32"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Point Type P3 Split Point
  • Shank Dia. 1/6"-1/2"
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Cutting Direction Right Hand
  • Drill Bit Dimension Type Fractional Inch
  • List Number 550ASP
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list