Skip Content
DRILL SET 550 A-Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET 550 A-Z

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-69886
  • Mfr. Model # 550-69886
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Jobber Drill Set
  • Number of Pieces 26
  • Point Type Split Point
  • List Number 550
  • Sizes Included A - Z with Metal Case
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Size A-Z
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Standards NAS 907
  • Drill Bit Dimension Type Letter
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list