DRILLSET, COBALT, STRAW/GOLDOX, #1-#60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLSET, COBALT, STRAW/GOLDOX, #1-#60

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-57853
  • Mfr. Model # 550-57853
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 488
  • Shipping Weight 1.25 lbs

Product Details

60 Piece Set #1 - #60.

Technical Specs

  • Item Jobber Drill Bit Set
  • Number of Pieces 60
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Includes Metal Drill Index
  • Point Type Split
  • Standards Heavy-Duty
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit Set
  • Sizes Included #60-#1
  • Drill Bit Size #60-#1
  • Drill Bit Material Cobalt Steel
  • List Number 550
  • Drill Bit Dimension Type Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list