Skip Content
DRILL SET 550 1/16-1/2X64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET 550 1/16-1/2X64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-57850
  • Mfr. Model # 550-57850
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 488
  • Shipping Weight 3.35 lbs

Product Details

Cobalt jobbers length drill set is heat-resistant 8% cobalt high speed steel. 135 degree split point and straw colour finish. Sizes 1/16 inch by 1/2 inch by 64ths in a sturdy metal index, 29 piece set.

Technical Specs

  • Item Jobber Drill Bit Set
  • Drill Bit Point Angle 135 Degrees
  • Number of Pieces 29
  • Drill Bit Finish Straw/Bronze
  • Shank Dia. 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
  • Includes Metal Drill Index
  • Point Type Split
  • Standards Heavy-Duty
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material Cobalt Steel
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • List Number 550
  • Drill Bit Dimension Type Fractional Inch

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list