DRILL SET,HSS,BLACK & GOLD,1/16"-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,BLACK & GOLD,1/16"-1/2"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878C18128
  • Mfr. Model # 1878C18128
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 1156.661 lbs

Technical Specs

  • Includes Round Plastic Index
  • Point Type Split
  • Number of Pieces 29
  • Sizes Included 1/16" - 1/2"
  • List Number 1878
  • Cutting Direction Right Hand
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Item Jobber Drill Bit Set
  • Standards Heavy-Duty
  • Drill Bit Size 1/16"-1/2"
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Dimension Type Fractional Inch
  • Shank Dia. 1/6"-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list