Skip Content
DRILL SET 190F 9/16-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET 190F 9/16-1X16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190F69859
  • Mfr. Model # 190F69859
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Grade General Purpose
  • Number of Pieces 8
  • Item Reduced Shank Drill Bit Set
  • Point Type General Purpose
  • Sizes Included 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1
  • List Number 190F
  • Drill Bit Size 9/16"-1" by 1/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List