DRILL SET,HSS,TIN,1/16-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,TIN,1/16-1/2

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T69861
  • Mfr. Model # 150T69861
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 3.3 lbs

Product Details

General purpose jobber length high speed drills with a titanium nitrade coating and a 118 degree point in a black oxide finish. 29 Piece set. 1/16 - 1/2 inches by 32nds.

Technical Specs

  • Item 29 Piece Set, 1/16" to 1/2" by 64ths, Jobbers Length
  • Number of Pieces 29
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material High Speed Steel
  • Includes Metal Drill Index
  • Shank Dia. 1/6"-1/2"
  • Point Type Conventional Point
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
  • List Number 150T
  • Cutting Direction Right Hand
  • Drill Bit Dimension Type Fractional Inch

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list