Skip Content
DRILL SET 150L 1/16-3/8X64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET 150L 1/16-3/8X64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150L69882
  • Mfr. Model # 150L69882
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Jobber Length Drill Bit Set
  • Number of Pieces 21
  • List Number 150L
  • Point Type General Purpose
  • Sizes Included 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4-E, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Drill Bit Size 1/16"-3/8" by 1/64"
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Shank Dia. 1/16"-3/8"
  • Cutting Direction Left Hand
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List