Skip Content
DRILL SET 150L 1/16-1/2X32  LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET 150L 1/16-1/2X32 LH

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150L69881
  • Mfr. Model # 150L69881
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 2.0 lbs

Product Details

General purpose left hand jobber length high speed drills with a 118 degree point in a black oxide finish. 15 Piece set. Size: 1/16 - 1/2 inches by 32nds.

Technical Specs

  • Item Drill Bit Set
  • Number of Pieces 15
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Includes Metal Drill Index
  • Point Type Radial
  • Standards General Purpose
  • Cutting Direction Left Hand
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material High Speed Steel
  • Shank Dia. 1/6"-1/2"
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Drill Bit Size 1/16"-1/2" by 1/32"
  • List Number 150L
  • Drill Bit Dimension Type Fractional Inch

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list