Skip Content
DRILL SET 150ASP BL 1/16-1/2X64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET 150ASP BL 1/16-1/2X64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45640
  • Mfr. Model # 150ASP45640
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 3.15 lbs

Product Details

Heavy-duty high speed jobber length drill set includes sizes 1/16 - 1/2 inch by 64ths in a sturdy metal index. 135 degree split point. Medium to heavy-duty applications in tougher materials such as titanium.

Technical Specs

  • Number of Pieces 29
  • Point Type Split
  • Item Drill Bit Set
  • Sizes Included 1/16 to 1/2 x 1/64
  • List Number 150ASP
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Steam Oxide
  • Includes Metal Drill Index
  • Standards NAS 907
  • Cutting Direction Right Hand
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Dimension Type Fractional Inch
  • Shank Dia. 1/6"-1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list