DRILL SET,HSS,STEAM OXIDE,1MM-13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,STEAM OXIDE,1MM-13MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-57727
  • Mfr. Model # 150-57727
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Jobber Drill Set
  • Point Type Conventional Point
  • Number of Pieces 118
  • Sizes Included 1.00 To 2.50mm X 0.05mm, 2.60 To 10mm X 0.10mm, 10.2, 10.5, 10.8, 11.0, 11.2, 11.5, 11.8, 12.0, 12.2, 12.5, 12.8 And 13mm With Metal Drill Index
  • List Number 150
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Size 1.00-2.50mm by 0.05mm, 2.60-10mm by 0.10mm, 10.2, 10.5, 10.8, 11.0, 11.2, 11.5, 11.8, 12.0, 12.2, 12.5, 12.8 And 13mm
  • Drill Bit Grouping Drill Bit Set
  • Includes Metal Drill Index
  • Drill Bit Dimension Type Metric
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list