DRILL SET #1-#60 HSS TIN 60 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET #1-#60 HSS TIN 60 PC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR06060
  • Mfr. Model # DR06060
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

TiN coated jobber drill set. 60 piece. 118 degree point. #1 to #60.

Technical Specs

  • Item Drill Set
  • Number of Pieces 60
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list