DRILL SET,HSS,STEAM OXIDE,#1-#60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET,HSS,STEAM OXIDE,#1-#60

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-21123
  • Mfr. Model # 1899-21123
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 1.15 lbs

Product Details

CLE-line surface treated wire size jobber drill set. High speed steel 118 degree point, black finish. Includes sizes 1-60 in a sturdy metal index, 60 piece set.

Technical Specs

  • Includes Metal Drill Index
  • Item Jobber Drill Bit Set
  • Number of Pieces 60
  • Point Type Radial
  • Sizes Included #1 to #60
  • List Number 1899
  • Cutting Direction Right Hand
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees
  • Standards General Purpose
  • Drill Bit Size #60-#1
  • Drill Bit Grouping Drill Bit Set

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list