Skip Content
DRILL SET 1/2IN SHANK 9/16-1INX1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET 1/2IN SHANK 9/16-1INX1/16

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1892-22761
  • Mfr. Model # 1892-22761
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 488
  • Shipping Weight 6.17 lbs

Product Details

8 piece silver and deming drill set. 9/16 - 1 inch by 16ths. shank reduced to fit 1/2 inch chucks. three driving flats on shank for use with three-jaw chucks. Black oxide finish.

Technical Specs

  • Item Drill Set
  • Drill Bit Point Angle 118 Degrees
  • Application General Purpose
  • Number of Pieces 8
  • Grade General Purpose
  • Overall Length Set, Multiple Lengths for Various Tool Sizes
  • Shank Type Reduced
  • Point Type Radial
  • Sizes Included 15/16", 1", 9/16", 11/16", 7/8", 13/16", 5/8", 3/4" With Metal Drill Index
  • Drill Bit Size 15/16", 1", 9/16", 11/16", 7/8", 13/16", 5/8", 3/4"
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Dimension Type Fractional Inch

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list