Skip Content
DRILL SET 1/16-1/4X64TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SET 1/16-1/4X64TH

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-21105
  • Mfr. Model # 1899-21105
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 0.65 lbs

Product Details

CLE-line fractional surface treated jobber drill set. High speed steel 118 degree point, black finish. Includes sizes 1/16 inch to 1/4 inch by 64ths in a sturdy metal case, 13 piece set.

Technical Specs

  • Finish Black Oxide
  • Includes Metal Drill Index
  • Item Jobber Drill Bit Set
  • Material High Speed Steel
  • Point Type Radial
  • Number of Pieces 13
  • Sizes Included 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64, 1/4"
  • Shank Dia. 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64, 1/4"
  • List Number 1899
  • Cutting Direction Right Hand
  • Point Angle 118 Degrees
  • Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Standards General Purpose
  • Drill Bit Size 1/16"-1/4" by 1/64"
  • Drill Bit Grouping Drill Bit Set
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List