DRILL SET 1/16-1/2X64 3-FLT MECHAN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SET 1/16-1/2X64 3-FLT MECHAN.

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDF17829
  • Mfr. Model # DF17829
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 1.0 lbs

Product Details

Jobber drill set. Mechanics length, 29 piece. High speed steel, 135 degree split point, black and gold finish. 1/16 inch to 1/2 inch by 64ths.

Technical Specs

  • Item Tap and Drill Set
  • Number of Pieces 29
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list